Executive Mesh Chair - Black

Fully loaded. Smooth adjustments and extra comfort for hard-working execs.
  • Segmented mesh back with adjustable lumbar support.
  • Soft contoured fabric seat with 3 1/2" thick molded foam.
  • 3-way adjustable armrests.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-11817BL Chair 19 x 20" 300 18-22" 52 $415 $400  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Overall: 27 3/8 x 28 1/2 x 39 1/4 - 42 1/2" (W x D x H)
  • Back: 20 1/4 x 24" (W x H)
  • Seat (Actual): 19 1/2 x 19 1/2" (W x D)
  • Armrest Height (Lowest Seat Height):
    • Lowest Setting: 23 7/8"
    • Highest Setting: 26 3/4"
  • Base (Diameter): 25 3/4"
  • Casters: 2 3/8 x 2" (Diam x W)
FEATURES:
  • Adjustments:
    • Seat height
    • Synchro-tilt
    • Adjustable tilt tension
    • Seat slider
    • Pre-set back recline
    • Armrests: Height/Width/Angle
  • Class 4 gas lift
MATERIAL:
  • Back: 100% Polyester mesh screen
  • Seat: 100% Polyester fabric upholstery
  • Armrests: Polypropylene
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-12200 Seat and Arms for Executive Mesh Chairs - Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 10:55:30 PM; USWEB29