Single Impact Traffic Door - 3 x 7', Black

Withstands constant traffic in warehouses, supermarkets or kitchens.
  • Two-way swinging door. Easily mounts inside door jambs.
  • 11/16" thick. Durable ABS plastic with PVC frame. Stainless steel hinges.
  • 14 x 16" acrylic window set in black rubber molding.
  • Mounting hardware included.
  • Use with Stainless Steel Kickplates, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DOOR SIZE
W x H
WT.
(LBS.)
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
H-11777BL Single Door 3 x 7' 80 $1,700  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Door size listed in the chart refers to opening size for door.
MATERIAL:
  • Door:
    • Core: Honeycomb polymer
    • Frame: Expanded PVC
  • Back Channel: 14 gauge powder coated Steel
FEATURES:
  • Hinge: Patented easy-swing hinge system
COLOR:
  • RAL 9011
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-11779 Stainless Steel Kick Plates for Impact Traffic Doors - 18 x 34"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 12:22:07 PM; USWEB25