Wire Picking Cart - Cart Only, 48 x 18 x 69"

Restock shelves, process returns and organize parts.
  • 4 slanted wire shelves for full access to and visibility of contents.
  • Slim profile with push handle for easy maneuvering.
  • 5" locking swivel casters.
  • Optional Divider Bins sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11752 Cart Only 48 x 18 x 69" 1,000 84 $360 $350  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:  
  • Outside:
    • Width in the chart is rounded.
      • Subtract 1/4" from chart width to find actual outside width.
    • Depth: Same as listed in the chart.
  • Usable Loading Area (Due to Posts):
    • Width & Depth: Subtract 2 3/4" from outside dimensions.
  • Posts (Single Piece Construction): 1" Diameter  
  • Shelf:
    • Usable: 44 1/4 x 14 1/4" (W x D)
    • Lip: 4 1/4 x 2" (H x D)
    • Angle: 31°
TEMPERATURE:
  • -20° to 120° F
CAPACITY:
  • Shelf capacity in the chart is:
    • The capacity for each shelf without optional casters.  
    • Based on evenly distributed loads.
MATERIAL:
  • Chrome-plated carbon steel
  • Rust resistant, not rust proof.
USAGE:
  • Recommended for indoor use only.
  • Casters:
    • Recommended for hard surfaces only (tile, carpet, warehouse floors).
    • Not designed to withstand repeated force from speed bumps, elevator gaps, holes/ruts.
    • Use H-7569 Pneumatic Casters for uneven or rough surfaces.
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONS:
  • Shelving/Casters: NSF Certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
PARTS:
  • H-1205-CAPS Post Caps for Wire Shelving
  • H-1205-FEET Replacement Feet for Wire Shelving Units
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
  • H-3125-SHELF Shelves for Slanted Wire Shelving - 48 x 18"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/07/2026 06:55:08 PM; USWEB13