Designer Storage Credenza - Lateral File and Cabinet, White

Complete your bright, modern look with matching storage.
  • Durable laminate surface resists scratches, stains and spills.
  • Impact-resistant PVC edges.
  • Hide clutter and display décor.
  • 2 file drawers and locking storage cabinet.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-11672W Lateral File and Cabinet 72 x 22 x 30" 302 $870 $835  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual: 70 7/8 x 22 1/16 x 29 3/4" (W x D x H)
  • Drawers (Inside): 31 1/2 x 15 1/4 x 9 1/2" (W x D x H)
  • Cabinet (Inside): 33 1/4 x 20 1/16 x 23 1/8" (W x D x H)
THICKNESS:
  • Top/Shelves/Side Panels: 1"
  • Doors/Drawer Fronts/Back Panel: 11/16"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
FEATURES:
  • Storage Cabinet has an adjustable shelf.
    • Adjusts in 1 1/4" increments.
  • File Cabinet:
    • Drawers have full extension ball bearing slides.
    • Safety interlock system allows only one drawer to open at a time.
    • Both drawers lock when the lock is engaged.
  • File Cabinet and Storage Cabinet are keyed differently.
    • Includes 4 keys. (2 for Storage Cabinet, 2 for File Cabinet)
  • Adjustable leveling feet.
CAPACITY:
  • Top: 155 lbs 
  • Drawers: 66 lbs
  • Adjustable Shelf: 150 lbs
INCLUDES:
  • (4) Short file dividers
  • (2) Long file dividers
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-9199 Master Key for Desk Pedestals and Cabinets
  • H-9819 Lock and Keys for Designer File Cabinet Drawers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 02:26:49 PM; USWEB31