Designer Storage Credenza - Double Cabinet, Maple

Complete your bright, modern look with matching storage.
  • Durable laminate surface resists scratches, stains and spills.
  • Impact-resistant PVC edges.
  • Hide clutter and display décor.
  • 2 locking storage cabinets.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-11671MAP Double Cabinet 72 x 22 x 30" 252 $730 $700  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual: 70 7/8 x 22 1/16 x 29 3/4" (W x D x H)
  • Cabinet (Inside): 33 1/4 x 20 1/16 x 23 1/8" (W x D x H)
THICKNESS:
  • Top/Shelves/Side Panels: 1"
  • Doors/Back Panel: 11/16"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
FEATURES:
  • Each cabinet has an adjustable shelf.
    • Adjusts in 1 1/4" increments.
  • Cabinets are keyed differently.
    • Includes 4 keys. (2 for each cabinet)
  • Adjustable leveling feet.
CAPACITY:
  • Top: 155 lbs 
  • Adjustable Shelf: 150 lbs
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-9199 Master Key for Desk Pedestals and Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 04:01:48 AM; USWEB13