Downtown L-Desk with Adjustable Height Return - 72 x 78", Espresso

Take a break from sitting. Desk return adjusts from sitting to standing in seconds.
  • Simple-to-use push-button control with 3 programmable heights.
  • Return adjusts from 30 to 48" high. For left or right-hand configuration.
  • 3 cable grommets.
  • Powered by 2 quiet electric motors.
  • 13' power cord.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-11651ESP Adjustable Height 72 x 78" 250 187 $1,255 $1,220  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 71 5/8 x 77 13/16 x 29 1/2" (L x W x H)
  • Desktop: 71 5/8 x 30" (W x D)
  • Return: 47 1/4 x 23 5/8 x 29 1/2 - 47 1/4" (W x D x H)
  • Grommet Hole (Diameter): 2 3/8"
  • Legs: 1 3/4" square
  • Modesty Panels: 
    • Desk: 67 3/8 x 15 3/4" (L x H)
    • Return: 45 1/4 x 15 3/4" (L x H)
MATERIAL:
  • Desktop:
    • Core: Particle board
    • Surface: Thermally fused laminate
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
  • Frame: Powder coated steel
FEATURES:
  • Leveling feet adjust for uneven floors.
  • Adjustable Height Return:
    • Up/Down buttons
    • Overheat protection
    • Display shows height in inches and millimeters.
CAPACITY:
  • 250 lbs
USAGE:
  • Do not raise desktop with more than 100 lbs on top.
SPECIFICATIONS:
  • Drive System:
    • 32 V
    • 4 amps
    • 60 Hz
  • Lifting Speed: 1" per second
  • cULus Certification
  • Meets or exceeds ANSI/BIFMA standards.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
  • H-7773 Hardware Pack for Downtown Office Desks and Tables
  • H-7785 Plastic Grommets for Downtown Desks and Tables - Silver, 2 3/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 06:21:40 PM; USWEB7