Smoke and Carbon Monoxide Detector - 9V Battery

Alert occupants to potential danger in apartments, hotels and schools.
  • Loud 85 dB alarm sounds when smoke or carbon monoxide is detected.
  • Battery operated for uninterrupted protection in case of power loss.
  • LED power light and test/silence button.
  • Mount to ceiling with included hardware.
  • Dual ionization smoke sensing chamber and electrochemical CO sensor.
  • Some states require 10-year smoke detectors. Check state and local regulations.
Complies with NFPA, UL8 Listed
MODEL
NO.
DESCRIPTION SENSOR TYPE BATTERY PRICE EACH IN STOCK
SHIPS TODAY
1 6 12+
H-11528 Smoke and Carbon
Monoxide Detector
Ionization 9V $52 $51 $49  ADD
10 YEAR LIMITED WARRANTY
DIMENSIONS:
  • Overall: 5 1/8 x 2" (Diam x H)
TEMPERATURE:
  • 40° - 100° F
INCLUDES:
  • 9V Battery
SPECIFICATIONS:
  • At 10': 85 dB
  • Meets UL 217 and UL 2034
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 08:19:20 PM; USWEB28