Smoke Detector - Lithium Battery

Alert occupants to potential danger in apartments, hotels and schools.
  • 10-year sealed lithium battery.
  • Loud 85 dB alarm sounds when smoke is detected.
  • Battery operated for uninterrupted protection in case of power loss.
  • LED power light and test/silence button.
  • Mount to ceiling with included hardware.
  • Dual ionization smoke sensor.
  • Some states require 10-year smoke detectors. Check state and local regulations.
Complies with NFPA, UL8 Listed
MODEL
NO.
DESCRIPTION SENSOR TYPE BATTERY PRICE EACH IN STOCK
SHIPS TODAY
1 6 12+
H-11527 Smoke Detector Ionization Lithium $35 $34 $33  ADD
10 YEAR LIMITED WARRANTY
DIMENSIONS:
  • Overall: 5 5/8 x 2" (Diam x H)
TEMPERATURE:
  • 40° - 100° F
FEATURES:
  • Tamperproof sealed alarm (powercell cannot be removed).
SPECIFICATIONS:
  • At 10': 85 dB
  • Meets:
    • UL 217
    • UL 217 8th Edition
    • NFPA 72
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 08:19:32 PM; USWEB32