Display Trays - 18 x 26 x 1 1⁄8", Full Sheet, White

Showcase signature desserts in bakeries and coffee shops.
  • Fiberglass resists scratching and chipping.
  • Lightweight and stackable.
  • Dishwasher safe. FDA compliant.
  • Slides neatly into Mobile Pan Racks.

Information Option is unavailable; the next option is selected
Specify color:
MODEL
NO.
DESCRIPTION SIZE
W x L x D
QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2+
H-11408W Full Sheet 18 x 26 x 1 1/8" 12 41 $335 $325 carton(s) ADD
DIMENSIONS: 
  • Actual: 17 7/8 x 25 3/4 x 1 1/8" (W x L x D)
  • Inside: 16 3/8 x 24 3/4 x 1 1/16" (W x L x D)
TEMPERATURE: 
  • Continuous: -60° to 250° F 
  • Intermittent: -60° to 350° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 10:56:46 PM; USWEB9