Polywood® Deep Seating Chair - Gray

Comfy outdoor seating for lounging on your lunch break.
  • Charming cross-back design with soft pillow back cushions.
  • All-weather fabric resists fading.
  • 100% UV-protected recycled plastic won't fade.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2 4+
H-11331GR Chair 28 x 31 x 31" 350 33 $705 $690 $675  ADD
DIMENSIONS: 
  • Actual: 28.4 x 31.3 x 31"
  • Seat: 23 x 23 x 16 3/4" (W x L x H)
  • Arm Height: 22"
THICKNESS: 
  • Back: 8"
  • Seat: 4.8"
COLOR: 
  • Frame: Black 
CLEANING INSTRUCTIONS: 
  • Frame: Cleans easily with soap, water and a soft-bristle brush. 
  • Cushions: 
    • Mix 1/4 cup of dish soap per gallon of warm water in a bucket.
      • For 5 gallons of water, use 1 1/4 cup of soap.
    • Apply with a clean cloth. 
    • Rinse thoroughly and let cushions air dry. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 06:58:24 AM; USWEB27