Polywood® Saddle Stool - 25", Gray

Saddle up to your favorite outdoor patio bar or watering hole.
  • 100% UV-protected recycled plastic won't fade, rot or crack.
  • Curved, comfortable seat. Wraparound footrest.
  • Never needs painting, sanding or sealing.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE PER STOOL COLOR IN STOCK
SHIPS TODAY
1 2 4+
H-11323GR Counter Height 25" 325 15 $230 $220 $210  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS: 
  • Overall: 19 x 24 3/4 x 14 1/2" (W x H x D)
  • Seat: 17 1/4 x 10 1/2" (W x D)
FEATURES: 
  • All-weather resistant
CLEANING INSTRUCTIONS: 
  • Clean with soap, water and a soft-bristle brush. 
HARDWARE: 
  • Marine Grade
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/27/2026 10:36:44 PM; USWEB9