Busch® Euro™ Series Heavy Duty Outdoor Trash Can - Gray

All weather, built to withstand brutal Canadian blizzards and scorching Texas summers.
  • Curved canopy deflects rain. Locking front door for easy trash removal.
  • Durable polyethylene is nearly indestructible. Won't rust, dent, chip or fade.
  • Includes trash and recycling decals and leakproof rigid liner.
  • Use recommended Clear and Black Liners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
H-11297GR Busch® Euro™ Series 36 Gallon 23 x 23 x 46" 45 $695  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Actual: 22 3/4 x 22 7/8 x 45 5/8" (L x W x H)
INCLUDES: 
  • Mounting Hardware
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 07:46:36 PM; USWEB31