Power Center for Downtown Executive Office L-Desks and U-Desks

  • Replace worn or broken power center.
  • 3-prong outlet and USB ports.
  • Use with Downtown Executive Office L-Desks and U-Desks.

  • Includes:
    • (1) Power Center
    • (2) L-Brackets
    • (2) Small Brackets
    • (4) M4 x 10mm Bolts
    • (4) M3 x 8mm Bolts
    • (4) ST3.5 x 12mm Screws
    • (5) Cable Clips
    • (5) ST4 x 16mm Screws
MODEL
NO.
DESCRIPTION PRICE
EACH
IN STOCK
SHIPS TODAY
H-11253 Power Center $85  ADD
THICKNESS:
  • Modesty Panel: 5/8"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
FEATURES:
  • Drawers have full extension ball bearing slides.
  • File drawers accommodate letter or legal files.
  • Pedestals are keyed differently.
  • All drawers lock when the lock is engaged.
CAPACITY:
  • Box Drawer: 15 lbs evenly distributed
  • File Drawer: 35 lbs evenly distributed
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Closest Solid Color: PMS 404 C
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 10:18:51 PM; USWEB25