Downtown Executive L-Desk with Straight Front - 66 x 78", Gray, Left-Hand

Modern look paired with classic durability. Perfect for the corner office.
  • Extra space for reviewing reports, working projects and touchbase chats.
  • 1 1/4" thick laminate top with beveled edges and silver trim. 2 cable grommets. 30" height.
  • Fully-enclosed design with locking pedestal files.
  • Convenient pop-up power center includes 1 outlet and 2 USB ports.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 3+
H-11248GR-L L-Desk w/ Straight Front 66 x 78" 350 $1,570 $1,530  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 
    • Overall: 66 1/8 x 76 3/4 x 29 7/8" (L x W x H)
    • Desktop: 66 1/8 x 29 1/2" (L x W)
    • Return: 47 1/4 x 23 5/8" (L x W)
  • Drawers (Inside):
    • Main Desk: 12 3/16 x 19" (W x D)
    • Return: 12 3/16 x 15" (W x D)
  • Grommet Hole (Diameter): 2 3/8"
  • Guest Knee Space (Depth): 3 15/16"
  • Pop-up Power Center: 
    • Overall: 5 7/16 x 5 5/16"
    • Cord (Length): 8'
SPECIFICATIONS:
  • Power Center:
    • Outlet:
      • 12 amps
      • 125 V
      • 3-Prong plug
    • USB Ports (Type A & C)
      • 5.0 V
      • 2.1 amps
THICKNESS:
  • Modesty Panel: 5/8"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
FEATURES:
  • Drawers have full extension ball bearing slides.
  • File drawers accommodate letter or legal files.
  • Pedestals are keyed differently.
  • All drawers lock when the lock is engaged.
CAPACITY:
  • Box Drawer: 15 lbs evenly distributed
  • File Drawer: 35 lbs evenly distributed
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Closest Solid Color: PMS 404 C
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-11253 Power Center for Downtown Executive Office L-Desks and U-Desks
  • H-9199 Master Key for Desk Pedestals and Cabinets
  • H-9785-LOCKQ Lock and Keys for Downtown and Metro File Cabinet Drawers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 10:08:50 PM; USWEB31