Vinyl Lab Stool without Backrest - Ivory

A lab tech's best friend. Popular choice for hospitals, labs and clinics.
  • Antimicrobial vinyl seat is easy to clean. 4" molded foam padding.
  • Adjustable height seat rotates 360°.
  • Aluminum base. 2" swivel casters.
  • Optional Foot Glides available for stationary use. Sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT
DIAM.
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-11223I Without Backrest 16" 300 18-23" 14 $140 $130  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Base (Diameter) 24"
  • Seat Height with Optional Glides: 17 1/4 - 21 7/8"
MATERIAL:
  • Vinyl/Casters: Polyurethane
FEATURES:
  • Class 4, Heavy duty gas lift.
USAGE:
  • Not intended for surgical use.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • AATCC 100 tested and certified.
  • CA TB117-2013 compliant
  • ASTM D4157-13 Abrasion Resistance: Exceeds 30,000 double rubs
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1375WH Casters for Stools and Office Chairs - Set of 5
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 07:46:37 PM; USWEB31