Zebra ZQ620 Plus Mobile Printer

NO RIBBONS REQUIRED

Print labels on the spot in warehouses, shipping departments and offices.
1 YEAR WARRANTY
MODEL
NO.
PRINTER
MODEL
MAX. PRINT
W x L
PRINT
SPEED
MAX.
RES.
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-11179 ZQ620 Plus 2.8 x 32" 4.5"/sec. 203
dpi
2 $1,495 $1,420  ADD
Drop ships in 3 to 5 days from KY.
DIMENSIONS:
  • 6.8 x 4.6 x 3.3" (W x D x H)
COMPATIBILITY:
  • Not compatible with UPS WorldShip® or FedEx Software.
FEATURES:
  • Prints 2D barcodes, including QR.
INCLUDES:
  • (1) Belt clip
SPECIFICATIONS:
  • Resolution: 8 dots per mm
  • Memory: 256 MB RAM; 512 MB Flash (Standard)
PACKAGING:
  • For Warranty purposes, packaging should be kept.
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
MODEL NUMBER:
  • Zebra: ZQ62-AUXA004-00
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-2553 USB PC Cord for Zebra Mobile Printers
  • H-5156 Charger for Zebra Mobile Printers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
04/17/2026 10:55:44 PM; USWEB14