Dock Light with Fan - Integrated LED Head, 40", 20 Watt

Light up dark trailers and dock areas for safe loading and unloading.
  • Lights and cools simultaneously. Adjustable 18" high-velocity fan. 3 blades. 3 speeds. 120 Volts. 1/8 HP.
  • Bright integrated LED light is cool to the touch. 100,000 hour life. Tough polycarbonate lens.
  • Double-arm construction for easy maneuvering.
  • Outer arm swings horizontally 300 degrees.
  • Light head pivots up and down.
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION REACH WATTS LUMENS CFM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11078 Integrated LED Head
Double Arm with Fan
40" 20 2,400 3,200-4,600 39 $425 $410  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DOCK LIGHT:
  • Dimensions:
    • Arm:
      • Double Arm: 25 1/2"
      • Single Arm: 17 1/2"
      • Cord (Length): 5'
    • Light: 
      • Head (Diameter): 5 1/2"
      • Lens (Diameter): 4 3/8"
      • Cord (Length): 2'
  • Material:
    • Light Head: Aluminum
    • Tubing: 14 gauge steel
  • Specifications:
    • 100 - 277 V
    • Color Temperature: 5000K
    • 3-Prong plug
    • IP65 for wet environments
    • (20) Integrated LED bulbs
FAN:
  • Dimensions:
    • 22 x 22 x 8" (W x H x D)
    • Cord (Length): 10'
  • Material:
    • Blades: Aluminum
  • Features:
    • Enclosed motor
    • Pull chain switch.
    • Head tilts and rotates 360°.
  • Specifications:
    • 2.2 amps
    • Decibel Rating: 65 dB
    • CFM:
      • Low: 3,200
      • Medium: 4,200
      • High: 4,600
    • 3-Prong Plug
    • OSHA compliant
TEMPERATURE:
  • Operating: -40° to 122° F
FEATURES:
  • Light head has an on/off switch on the bottom.
MOUNTING HARDWARE:
  • Not included due to variety of mounting surfaces.
  • Mounting plates accept 3/8" bolts.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 06:20:30 AM; USWEB14