Dock Light - Integrated LED Head, 40", 20 Watt

Light up dark trailers and dock areas for safe loading and unloading.
  • Bright integrated LED light is cool to the touch. 100,000 hour life. Tough polycarbonate lens.
  • Double-arm construction for easy maneuvering.
  • Outer arm swings horizontally 300 degrees.
  • Light head pivots up and down.
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION REACH WATTS LUMENS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11076 Integrated LED Head
Double Arm
40" 20 2,400 19 $250 $240  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Arm:
    • Double: 25 1/2"
    • Single: 17 1/2"
    • Cord (Length): 5'
  • Light:
    • Head (Diameter): 5 1/2"
    • Lens (Diameter): 4 3/8"
    • Cord (Length): 2'
MATERIAL:
  • Light Head: Aluminum
  • Tubing: 14 gauge steel
TEMPERATURE:
  • Operating: -40° to 122° F
FEATURES:
  • Light head has an on/off switch on the bottom.
SPECIFICATIONS:
  • 100 - 277 V
  • Color Temperature: 5000K
  • 3-Prong plug
  • IP65 for wet environments
  • (20) Integrated LED bulbs
MOUNTING HARDWARE:
  • Not included due to variety of mounting surfaces.
  • Mounting plates accept 3/8" bolts.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-11080 Arm for 40" Dock Lights
  • H-11082 Integrated LED Head - 20 Watt
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/27/2026 09:58:12 PM; USWEB11