Wire Security Room with Sliding Door and Roof - 12 x 12 x 8', 2-Sided

Protect and control access to work areas, inventory and equipment.
  • 10-gauge wire mesh panels with 1 1/2" square openings.
  • 2" square 11-gauge steel posts.
  • 4' wide sliding door includes built-in cylinder lock. Keys included.
  • 1/4" thick steel base plates with 2 mounting holes.
  • Roof maximizes protection from theft.
  • Sets up in a corner.
  • Floor mounting hardware included.

Information Option is unavailable; the next option is selected
MODEL
NO.
ROOM SIZE
L x W
ROOM
HEIGHT
PRICE
EACH
STYLE IN STOCK
SHIPS TODAY
H-11001-2 12 x 12' 8' $3,255  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Posts are 8' tall.
  • Panels and door are 2" shorter than posts (7'10").
  • Panel/Door Width: 4'
  • Roof Panel: 3" Square openings
  • Post Foot Plates:
    • Overall: 2 x 6" (W x D)
    • Mounting Holes: 1/2"
    • Foot plates will extend an additional 2" on the front/back side of post.
MATERIAL:
  • Door & Panel Frame: 14 gauge steel
COMPATIBILITY:
  • Works with H-7069 Hinged Door.
FEATURES:
  • Powder coated finish.
  • Wire mesh is welded to outer frame.
  • Door:
    • Keyed alike
    • Locks from outside of room.
INCLUDES:
  • (9) Roof panels
  • (7) Posts
  • (6) Wall brackets
  • (5) Panels
  • (2) 8' Roof beams
  • (2) 4' Roof beams
  • (2) Beam connectors
  • (1) Door (with 2 keys)
  • See instructions for included hardware.
ASSEMBLY:
  • Door: Can be mounted right or left opening.
    • Flip door upside down to make it slide open from the right.
USAGE:
  • Not intended for outdoor use.
SPECIFICATIONS:
  • Not DEA approved.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-7070 Panel for Wire Security Room - 4 x 8'
  • H-7071 Post for Wire Security Room - 8'
  • H-7072 Hardware Pack for Wire Security Rooms
  • H-8306 Sliding Door for Wire Security Room - 4 x 8'
  • H-8306-HNDLQ Lock and Handle Assembly for Wire Security Room Sliding Doors
  • H-8306-KEYQ Keys for Wire Security Room Sliding Doors
  • H-8511 Sliding Door Hardware for Preconfigured Wire Security Rooms
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 07:57:11 AM; USWEB7