Colored Deck Brush - 12", Red

Scrub floors and walls in breweries, dairy plants and commercial kitchens.
  • 59" fiberglass handle with stiff polyester bristles.
  • Color coding reduces the risk of cross-contamination.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION WIDTH PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-10946R Deck Brush 12" $92 $89 $86  ADD
DIMENSIONS:
  • Overall (Length): 62 1/2"
  • Handle: 59 1/2 x 1"
  • Handle Grip: 1.2"
  • Block: 11 1/2 x 2.7"
  • Bristle (Length): 1.7"
MATERIAL:
  • Block: Polypropylene
  • Bristles: Polyester with stainless steel staples
  • Handle: Fiberglass with Euro threaded end and polypropylene grip
FEATURES:
  • Hygienic block is non-absorbent.
  • Autoclavable at 250° F. 
SPECIFICATIONS:
  • FDA Compliant: Resins in blocks and bristles
  • BPA Free
SHIPPING:
  • Ships unassembled
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 08:53:33 AM; USWEB33