Truck Parking Stop Skid Lot - 8', Plastic, Gray

Longer, taller and beefier for trucks, buses and recreational vehicles.
  • Made of recycled plastic material.
  • Maintenance free. No painting.
  • Chemical, weather and UV-resistant. Won't fade.
  • Use with Asphalt and Concrete Installation Kits, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
QTY./
SKID
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
H-10863GR-S 8' Plastic 96107" 20 $315  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS: 
  • Length (Actual): 94"
CAPACITY: 
  • 55,000 lbs per axle
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/10/2026 09:50:25 AM; USWEB14