Foam Bumper Guard - Type E, Magnetic Corner Guard

INDOOR/OUTDOOR

Protect employees from sharp edges in your warehouse.
  • Full length magnetic back.
  • Snaps on and off.

    Foam Bumper Guards
    Bumper guard sideview
MODEL
NO.
TYPE DESCRIPTION LENGTH PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-10848 E Corner Guard 39" $65 $63  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Diameter: 1.02"
USAGE:
  • Can be cut down for precise measurement.
TEMPERATURE:
  • -40° to 212° F
SPECIFICATIONS:
  • Fire Classification: B2 according to DIN 4102 & UL 94HB/10 mm
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/24/2026 11:37:29 AM; USWEB12