Contractors Broom - 36", Fine Bristles

Use on finished floors at offices and cafeterias.
  • Metal braces prevent unthreading and provide additional support.
  • Sweep up dust and light debris.
  • Fine, flagged PET bristles.
  • 60" bolt tip handle.
MODEL
NO.
WIDTH DESCRIPTION RECOMMENDED USE PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-10753 36" Fine Bristles Finished Floors: Offices
and Cafeterias
$43 $42 $41  ADD
DIMENSIONS:
  • Block (Width): 2 1/2"
  • Bristle (Length): 3"
  • Handle (Diameter): 1 1/8" 
MATERIAL:
  • Block: Lacquered medium hardwood
  • Brace: 12 gauge steel
  • Bristles: Polyester (Polyethylene terephthalate) 
  • Handle: 1-piece lacquered medium hardwood (Bolt tip)
SHIPPING:
  • Ships unassembled
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3455 Bolt Tip Replacement Handle - 60"
  • H-3455-BRACE Metal Brace for Wooden Broom Handles
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 10:52:30 AM; USWEB6