Replacement Tub for Poly Tub Cart - Red

Replace damaged or worn tubs.
  • Seamless, leakproof tub for easy washdown.
  • FDA compliant.
  • Use with Poly Tub Cart.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
WT.
(LBS.)
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
H-10681R 24 x 14 x 20" 7 1/2 6 16 $175  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside (Bottom): 24 1/4 x 14" (L x W)
TEMPERATURE:
  • -15° to 135° F
FEATURES:
  • Leakproof
CAPACITY:
  • 42.5 gallons
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-2101 Cover for Basket Truck - 6 Bushel
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 09:00:45 PM; USWEB31