Janitorial Cabinet - 36 x 18 x 64", Tan

Keep cleaning supplies organized and out of sight.
  • Full-height storage for brooms and mops.
  • Welded steel construction with powder-coat finish.
  • Bottom lipped shelf contains spills.
  • Reinforced steel doors.
  • 3-point locking system.
  • Optional Cabinet Dollies make cabinets mobile for easy cleaning.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
W x D x H
NO.
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-10658T 36 x 18 x 64" 4 75 85 $735 $710  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 35 7/8 x 16 1/4 x 63 7/8"
  • Usable:
    • Half Shelves: 18 3/4 x 15 3/4"
    • Full Bottom Shelf: 35 7/8 x 16 1/4"
  • Distance from Bottom Shelf to Bottom of Half Shelves: 23 1/8" 
  • Door Opening: 33 3/4 x 58 3/4"
THICKNESS:
  • Body: 24 gauge
  • Half Shelves: 22 gauge
  • Full Bottom Shelf: 20 gauge
MATERIAL:
  • Not fireproof
TEMPERATURE:
  • 20° - 150° F
FEATURES:
  • Powder coated
  • Keyed different
CAPACITY:
  • Half Shelves: 75 lbs
  • Fixed Bottom Shelf: 150 lbs
  • Total Unit: 850 lbs
INCLUDES:
  • Leveling feet
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1223-HNDKA Brushed Nickel Handles with Keys for Storage Cabinets - Keyed Alike
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 01:27:18 AM; USWEB5