Rubbermaid® Service Cart - 34 x 19 x 38", Black

Versatile carts are used successfully in food service, material handling and office environments.
  • For offices and schools.
  • Easy-to-clean, smooth plastic shelves are 12" apart.
  • 1" deep trays with open front for easy loading.
  • 4" quiet non-marking rubber swivel casters.
  • Use with Service Cart Bins for extra storage.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1053BL 34 x 19 x 38" 200 lbs. 3 30 $265 $255  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Actual (Including Handles & Casters): 33 5/8 x 18 5/8 x 37 3/4"
  • Shelves (Actual): 11 3/4" apart
  • Usable:
    • Top Shelf: 21 7/8 x 17 3/4" 
    • Two Bottom Shelves: 26 x 18 1/4"
  • Lip:
    • 1" high on 3 sides.
    • 1/4" high on long side.
MATERIAL:
  • Shelves: Polypropylene
  • Uprights: Aluminum
CAPACITY:
  • Shelf: 67 lbs
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1053-CAST Rubber Caster for Service Carts - 4 x 15/16", Swivel
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/06/2026 08:16:15 PM; USWEB32