Wire Shelving Multi-Bin Slide - For 24" Deep Wire Shelving

Give loose items and parts a proper home.
  • Bins slide in and out for easy access, sold separately.
  • Holds multiple bins for maximum storage.
  • Easy assembly. Hardware included.
MODEL
NO.
FOR SHELVING
DEPTH
FITS DIVIDER BINS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10501 24" 20 x 15" 12 $82 $79  ADD
DIMENSIONS:
  • Bin size in the chart is based on the inside dimensions of the Divider Box.
  • Slide: 19.25 x 22.83 x 18.58" (W x D x H)
MATERIAL:
  • 4 gauge wire
  • Chrome-plated carbon steel
  • Rust resistant, not rust proof.
COMPATIBILITY:
  • Divider box lids are not compatible.
  • Compatible Divider Boxes:
Bin Model #Bin Size (Inside- L x W x H)Max # for Each Slide
S-22734 (Colors)20 x 15 x 2 1/2"5
S-25313 (ESD)20 x 15 x 5"3
S-19496 (Colors)
S-23362 (Clear)
S-22539 (ESD)
20 x 15 x 6"3
S-16978 (Colors)
S-19499 (Clear)
S-21924 (ESD)
20 x 15 x 8"2
S-16979 (Colors)
S-22214 (Clear)
S-22540 (ESD)
20 x 15 x 12"2
  • Note:
    • Maximum number of bins is based on using the same size within entire slide.
    • If using various bin heights the quantity will vary.
CAPACITY:
  • Total Unit: 45 lbs
  • Bin slides will impact the overall capacity of the shelf.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:23:34 PM; USWEB12