Uline Ratchet Tie-Downs - Endless, 2" x 27'

Secure and ship rail, truck and trailer loads.
  • Continuous loop stabilizes loads.
  • Tough polyester webbing.
MODEL
NO.
FITTING
STYLE
SIZE
W x L
RECOMMENDED USES CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-10482 Endless 2" x 27' Loose loads on pallets 5,000 $24 $22 $19  ADD
CAPACITY:
  • Working Load Limit: 1,667 lbs
  • Ultimate Breaking Strength: 5,000 lbs
APPEARANCE:
  • Tag sewn on with break strength, working load limit and warnings.
USAGE:
  • Recommended Use: Minimum of 2 and Maximum of 4 wraps of webbing around ratchet mechanism.
SPECIFICATIONS:
  • Meets WSTDA standards.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/05/2026 05:31:40 AM; USWEB31