Uline Hi-Vis Ratchet Tie-Down - S-Hook, 1" x 10', 2,100 lb Capacity

Easy-to-see neon green is bright in the daylight and reflective at night.
  • Secure and ship rail, truck and trailer loads.
  • Poly-coated hooks won't scratch cargo.
MODEL
NO.
FITTING STYLE SIZE
W x L
RECOMMENDED USES CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-10479 S-Hook 1" x 10' Light duty trucks,
trailers, loose loads
2,100 $13 $12 $10  ADD
DIMENSIONS:
  • Non-Ratcheting End: Approximately 4"
MATERIAL:
  • Strap: Polyester
  • Hook: Black E-Coating
CAPACITY:
  • Working Load Limit: 700 lbs
  • Ultimate Breaking Strength: 2,100 lbs
STYLE:
  • Hook on both ends.
APPEARANCE:
  • Tag sewn on with break strength, working load limit and warnings.
USAGE:
  • Recommended Use: Minimum of 2 and Maximum of 4 wraps of webbing around ratchet mechanism.
SPECIFICATIONS:
  • Meets WSTDA standards.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 05:43:40 PM; USWEB10