Industrial Floor Jack - 3 1⁄2 ton Capacity

Easily lift vehicles, machinery and farm equipment.
  • Low clearance design works with most vehicles. 49" handle.
  • Dual pump reaches maximum height in seconds with a smooth descent.
  • Overload protection prevents operation if load exceeds capacity.
  • Welded steel construction. Iron casters swivel 360° for easy positioning.
Meets ASME and ANSI standards
MODEL
NO.
CAPACITY LIFTING HEIGHT OVERALL
LENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
MIN. MAX. 1 2+
H-10468 3 1/2 Tons 4" 21" 27 1/2" 94 $335 $320  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:
    • Max Lift: 21 1/16"
    • Handle Length: 49 1/4"
  • Height: 9"
  • Unit Width:
    • Front: 11 1/8"
    • Back: 13 1/4"
  • Saddle (Diameter): 3 7/8"
MATERIAL:
  • Handle: Steel with foam bumper 
  • Saddle: Rubber insert 
  • Casters: Cast iron
USAGE:
  • Use only on flat surfaces.
  • Store jack in retracted position.
  • Maintenance:
    • Use only SAE10 grade hydraulic oil for the pump.
    • Use lubricant on all moving parts.
      • Light-Duty Use: Lubricate monthly
      • Heavy-Duty Use: Lubricate weekly
REPLACEMENT CASTERS:
  • 2 13/16" Front: H-10473
  • 2 1/4" Rear (Swivel): H-10469
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/17/2026 05:46:58 AM; USWEB33