Uline Cam Buckle Tie-Downs - S-Hook, 1" x 15', 1,200 lb Capacity

Secure and ship rail, truck and trailer loads.
  • Flip up lever and pull strap to tighten or loosen.
  • Poly-coated hooks won't scratch loads.
  • Tough polyester webbing.
MODEL
NO.
FITTING
STYLE
SIZE
W x L
RECOMMENDED USES CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-10452 S-Hook 1" x 15' Light duty trucks or trailers 1,200 $10 $9 $7  ADD
DIMENSIONS:
  • Fixed End (Length): 7"
CAPACITY:
  • Working Load Limit: 400 lbs
  • Ultimate Breaking Strength: 1,200 lbs
STYLE:
  • Hook on both ends.
APPEARANCE:
  • Tag sewn on with break strength, working load limit and warnings.
USAGE:
  • Recommended Use: Minimum of 2 and Maximum of 4 wraps of webbing around ratchet mechanism.
SPECIFICATIONS:
  • Meets WSTDA standards.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 05:43:39 PM; USWEB6