Uline Cam Buckle Tie-Downs - Endless, 1" x 15', 1,000 lb Capacity

Secure and ship rail, truck and trailer loads.
  • Flip up lever and pull strap to tighten or loosen.
  • Continuous loop stabilizes loads.
  • Tough polyester webbing.
MODEL
NO.
FITTING
STYLE
SIZE
W x L
RECOMMENDED USES CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-10451 Endless 1" x 15' Loose loads on pallets 1,000 $9 $8 $6  ADD
CAPACITY:
  • Working Load Limit: 333 lbs
  • Ultimate Breaking Strength: 1,000 lbs
APPEARANCE:
  • Tag sewn on with break strength, working load limit and warnings.
USAGE:
  • Recommended Use: Minimum of 2 and Maximum of 4 wraps of webbing around ratchet mechanism.
SPECIFICATIONS:
  • Meets WSTDA standards.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 01:24:31 PM; USWEB30