Basket for Wire Basket Cart - 36 x 18"

  • Replace worn or broken basket.
  • Use with H-10385 Wire Basket Cart.
Includes:
  • (1) Basket
  • (4) Plastic Shelf Supports
MODEL
NO.
DESCRIPTION SIZE
L x W
PRICE
EACH
IN STOCK
SHIPS TODAY
H-10390 Basket 36 x 18" $44  ADD
Ships from Uline IL
DIMENSIONS:
  • Depth: 4"
MATERIAL:
  • Chrome-plated carbon steel
  • Rust resistant, not rust proof.
TEMPERATURE:
  • -20° to 120° F
CAPACITY:
  • 200 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 02:20:23 PM; USWEB9