Freestanding Mail Sorter - 75 Slots

Quickly sort, organize and distribute mail and packages.
  • Plenty of slots for the busiest mailrooms. 17" high open base for parcels and postal trays.
  • Light gray powder-coated steel construction.
  • Adjustable slots hold standard 10 x 13" envelopes.
  • Additional Shelves available.
MODEL
NO.
NO. OF
MAIL SLOTS
OVERALL DIM.
W x D x H
SLOT DIM.
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10337 75 60 x 14 x 65" 11 x 13" 303 $1,095 $1,060  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 59 7/8 x 13 3/8 x 64 1/16" (W x D x H)
  • Sorter:
    • Overall: 59 7/8 x 13 3/8 x 45 3/8" (W x D x H)
    • Slot height varies.
      • Shelves adjust in 3/4" increments.
    • Lip for Labeling:
      • Maximum Label Size: 3 x 3/4" (W x H)
CAPACITY:
  • Sorter (Each Slot): 5 lbs evenly distributed
  • Base (with 3 Mail Sorters Installed): 435 lbs
THICKNESS:
  • Base: 
    • Legs: 18 gauge
    • Frame/Panels: 19 gauge
  • Sorter:
    • Frame/Shelves: 20 gauge
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 05:25:19 PM; USWEB13