Modular Soft Seating - Trapezoid, 32 x 16 x 19", Blue

Funky and comfy. Recommended for lounges, libraries and dorms.
  • Fits like a puzzle! Unlimited arrangement options to fit your workplace.
  • Sturdy base with durable fabric over plush foam padding.
  • Lightweight for quick and easy reconfiguration.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SHAPE DIMENSIONS
W x D x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-10258BLU Trapezoid 32 x 16 x 19" 275 22 $290 $275  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Overall (Actual): 31 1/2 x 15 3/4 x 19" (W x D x H)
  • Base (Height): 3 1/8"
MATERIAL:
  • Fabric: 100% Polyester
  • Base: MDF
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 03:57:12 PM; USWEB33