Modular Soft Seating - Round, Blue

Funky and comfy. Recommended for lounges, libraries and dorms.
  • Fits like a puzzle! Unlimited arrangement options to fit your workplace.
  • Sturdy base with durable fabric over plush foam padding.
  • Lightweight for quick and easy reconfiguration.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SHAPE DIMENSIONS
DIAM. x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-10256BLU Round 17 x 19" 275 10 $170 $160  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Height: 
    • Overall: 19"
    • Base: 2 1/5"
MATERIAL:
  • Fabric: 100% Polyester
  • Base: Nylon
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 02:35:49 PM; USWEB11