Designer Lateral File Cabinet - 2-Drawer, Maple

Complete your bright, modern look with matching storage.
  • Durable laminate surface resists scratches, stains and spills.
  • Impact-resistant PVC edges.
  • 2 full extension drawers for letter or legal-size documents.
  • Includes lock and 2 keys.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-10252MAP 2-Drawer 36 x 22 x 30" 155 $465 $450  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 35 7/16 x 22 1/16 x 29 3/4" (W x D x H)
  • Drawer: 31 3/8 x 15 x 9 5/8" (W x D x H)
THICKNESS:
  • Top/Sides: 1"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
COMPATIBILITY:
  • Not compatible with File Cabinet Dollies.
FEATURES:
  • Safety interlock system allows only one drawer to open at a time.
  • Keyed different
  • All drawers lock when the lock is engaged.
CAPACITY:
  • Each Drawer: 66 lbs
  • Top: 155 lbs
INCLUDES:
  • (4) Short file dividers
  • (2) Long file dividers
ASSEMBLY:
  • Handles are mounted inside drawers and need to be moved to the outside.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-9199 Master Key for Desk Pedestals and Cabinets
  • H-9819 Lock and Keys for Designer File Cabinet Drawers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 11:12:51 PM; USWEB9