Pneumatic Adjustable Height Desk - 72 x 30", Mahogany

No power necessary, no messy cords. Switch from sitting to standing in seconds.
  • Pneumatic lift lever smoothly adjusts height.
  • Telescoping legs adjust from 28 to 41".
  • Durable, 1" thick laminate top.
  • 2 cable grommets.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-10244MAH Desk 72 x 30" 150 119 $485 $470  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 71 x 29 1/2 x 28 1/8 - 40 7/8" (L x W x H)
  • Distance Between Feet:
    • Inside: 64 1/2"
    • Outside: 70 7/8"
  • Grommet Hole (Diameter): 2 3/8"
COMPATIBILITY:
APPEARANCE:
  • Mahogany laminate top matches Classic Collection.
MATERIAL:
  • Desktop:
    • Core: Particle board
    • Surface: Thermally fused laminate
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
USAGE:
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
  • H-7704LVRQ Lift Lever with Pneumatic Cable for Adjustable Height Training Tables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 03:56:44 PM; USWEB7