Hanging Dial Scale - 220 lbs x 1 lb / 100 kg x 0.5 kg

Small and portable. Hang it anywhere to weigh oversized boxes, produce or buckets of animal feed.
  • Easy-to-read 6" dial with lb. and kg. measurements.
  • Adjustment knob sets scale to zero.
  • Rugged powder-coated steel housing and impact-resistant plastic lens.
  • Includes 2 heavy duty steel hooks.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10178 Hanging Dial Scale 220 lb. x 1 lb./100 kg. x 0.5 kg. 3 $52 $49  ADD
SPECIFICATIONS:
  • Linearity: 1 d (1 lb)
  • Repeatability: 0.5 d (0.5 lb)
DIMENSIONS:
  • 10 1/4 x 7 x 2 1/4" (H x W x D)
COMPLIANCE:
  • Not NTEP Certified, Measurement Canada Approved or Legal for Trade.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/01/2026 01:35:33 PM; USWEB33