Frosty Merchandise Bags - 12 x 15", Clear

HIGH DENSITY

Enhance your presentation with these deluxe bags.
  • Recommended for beauty products, stationery and gifts.
  • Die-cut handles and pinched bottoms.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
USABLE DIM.
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-9710C 12 x 15" 12 x 12" 2.5 500 16 $65 $62 $59  ADD
DIMENSIONS:
  • Outside dimensions include handles.
  • Handles: 2 7/8 x 1 1/2"
MATERIAL:
  • HDPE (High Density Polyethylene)
  • RIC (Resin Identification Code): #2
CAPACITY: 
  • Not weight tested.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 11:31:43 PM; USWEB30