48 x 96" 275 lb Double Wall Corrugated Pads

Provide layers to separate and protect items.
  • For stacking heavy items and keeping flat items from bending.

    Double Wall, 1/4 in. Thick
275 LB. TEST DOUBLE WALL (DW)
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
W x L
PRICE PER PAD BUNDLE/
BALE QTY.
LBS./
BNDL.
IN STOCK
SHIPS TODAY
10 100 250 500+
S-8340 48 x 96" $13.61 $12.32 $11.62 $10.26 10 / 150 61  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
  • Product may not ship on a standard 40 x 48" pallet. 
MATERIAL:
  • B/C flute
SPECIFICATIONS:
  • Meet ASTM D4727, Type CF, Class D, Variety DW
  • Not acid free.
APPEARANCE:
  • Corrugation runs widthwise.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH122 X 244 cm48 x 96"
WEIGHT/BUNDLE28 kg61 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/20/2025 07:36:00 PM; USWEB11