Uline Self-Seal Gold Bubble Mailers #4 - 9 12 x 14 12"

The best bubble mailers in the business.
  • Seamless bottom for maximum strength. Smooth side seams.
  • Sturdy 55 lb. kraft paper with 3/16" bubble lining.
  • Self-seal bags - Uline guarantees a secure seal every time.

    Bubble Mailers
MODEL
NO.
OUTSIDE
W x L
INSIDE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-9988 1/2 x 14 1/2" 3/8 x 13 1/4" 4 100 8 $48 $46 $44 $42  ADD
DIMENSIONS:
  • Outside dimensions listed in the chart include folded flap.
  • Outside width listed does not include seams. 
SHELF LIFE:
  • 1 year under normal warehouse conditions (not exposed to excessive heat or freezing temperatures).
RECYCLING:
  • Recycled Content:
    • Paper:
      • Recycled Fiber: 100%
      • Post-consumer: 10%
    • Bubble:
      • Recycled Film: 20%
      • Post-consumer: 10%
APPEARANCE: 
  • Mailer includes small print with Uline model number, logo and phone number. 
USAGE:
  • Bag # listed in the chart is the industry standard # for that size bag.
SPECIFICATIONS:
  • SFI® (Sustainable Forestry Initiative) Certified
CALCULATOR: 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/27/2026 10:13:39 AM; USWEB14