Cool Shield Thermal Bubble Roll - 48" x 125'

Create custom thermal packaging for food, plants and medical shipments.
  • Effective moisture and vapor barrier.
  • 3/16" metalized bubble cushions and protects.
  • Line pallets or boxes inside or out.
  • FDA compliant.
MODEL
NO.
ROLL
SIZE
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 5+
S-9911 48" x 125' 1 $194 $183 $172  ADD
DIMENSIONS:
  • Roll Diameter: 16 3/4"
  • Core: 1 1/2"
FEATURES:  
  • Metalized polyester on both sides.
SPECIFICATIONS: 
  • FDA compliant for indirect food contact.
TEMPERATURE:
  • -60° to 180° F
RECYCLING: 
  • Not recyclable 
USAGE:  
  • Cannot be used with dry ice.
  • No guarantee on how long items will remain cold/frozen. 
    • Depends on application and environmental conditions.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 06:40:55 PM; USWEB6