Economy Storage File Box with Lid - 24 x 12 x 10"

STACK 3 - 4 HIGH

Lift-off lid provides quick and easy file access.
  • Super strong double wall construction on two sides and bottom.
  • Convenient die-cut handle at both ends for quick, easy file relocation.
  • Shipped flat for storage and shipping savings.
  • Stack on Record Storage Racks for neat, tidy storage.
  • File Folders sold separately.
  • Each box includes lid. Additional Lids available.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
RECORD
TYPES
SIZE
L x W x H
PRICE PER BOX QTY./
BNDL.
IN STOCK
SHIPS TODAY
12 24 48 96+
S-9879 Letter 241210" $4.60 $4.25 $3.80 $3.50 12  ADD
DIMENSIONS: 
  • Outside (Actual): 24 1/2 x 12 1/4 x 10 1/4" (L x W x H)
  • Outside with Lid: 25 1/2 x 12 1/2 x 10 1/2" (L x W x H)
MATERIAL:
  • Box: C flute, 200# Test
  • Lid: B flute
FEATURES: 
  • Double wall sides are on the width. 
USAGE:
  • Does not accommodate hanging file folders when lid is on.
SPECIFICATIONS:
  • Not archival safe.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 03:15:35 AM; USWEB25