Ansell® Kimtech Purple Nitrile Gloves - Powder-Free, XL

EXAM GRADE

Provides a barrier from infectious substances.
  • Textured fingertips offer a sure grip.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-9863XL Powder-Free 6 90 $39 $37  ADD
    DIMENSIONS:
    • Carton: 9 5/8 x 3 1/4 x 5 1/8" (W x H x D)
    MODEL NUMBER:
    • Ansell®: 55084
    THICKNESS:
    • Finger: 6.8 mil
    • Palm: 4.5 mil
    MATERIAL:
    • Silicone free
    SPECIFICATIONS:
    • Tested for use with chemotherapy drugs as per ASTM D6978-05.
    • Meets ASTM D6319
    • USP-800 Compliant
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS152 Microns6 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    12/27/2025 02:09:05 PM; USWEB5