Flap Lock Poly Bags - 2 Mil, 11 x 14"

Easy-to-close fold-over cuff quickly locks in merchandise. No tape needed.
  • Ideal for protecting flatware, food and apparel.
  • 2" fold-over flap.
  • 100% virgin polyethylene film.
  • FDA compliant.
MODEL
NO.
SIZE
W x L
MIL APPLICATION QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-9859 11 x 14" 2 Portrait 1,000 21 $70 $67 $64  ADD
DIMENSIONS:
  • Size in the chart does not include fold over flap.
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • RIC (Resin Identification Code): #4
  • Latex free
TEMPERATURE:
  • 20° - 150° F
APPEARANCE: 
  • No suffocation warning.
USAGE:
  • No adhesive on flap.
  • Not treated for printing by end-user.
  • Bottom seal.
SPECIFICATIONS:
  • Acid free and archival safe.
  • Not UPS approved.
  • Not Postal approved.
PACKAGING:
  • Bags are inner packed in smaller quantities in the carton from our primary vendor. Ex. 10 packs of 100. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 07:54:52 AM; USWEB6