Bakery Bags - Plain Front, 4 34 x 3 14 x 9", Kraft

Pack your special cookies or custom coffees in these tab-lock bakery bags.
  • Laminated poly liner keeps contents fresh.
  • Metal tabs allow easy opening and a secure closure.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
COLOR HOLDS QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
S-9801 3/41/49" Kraft 1 lb. 250 $59 $56 $54  Sub: S-26660 
BASIS WEIGHT:
  • 50 lb
FEATURES:
  • Glued at the bottom.
APPEARANCE: 
  • Metal tabs are attached to the front of the bag.
USAGE: 
  • Not grease proof. 
    • Products that are greasy or oily may leave a visible stain.
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
08/28/2026 02:01:04 AM; USWEB34