Anti-Static Poly Sheeting Roll - 1 Mil, 48" x 3,000'

Create custom packaging for static-sensitive items.
  • Heat seal or tape shut.
  • Line boxes to protect your entire shipment.
MODEL
NO.
ROLL
SIZE
MIL LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10+
S-9734 48" x 3,000' 1 57 $200 $195 $185  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • LDPE (Low Density Polyethylene)
SHELF LIFE:
  • 12 months
STYLE:
  • Not perforated.
  • Not construction grade.
COLOR:
  • May vary due to concentration of color additive.
SPECIFICATIONS:
  • FDA Compliant
PACKAGING:
  • Fold Type: Single wound sheeted
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 12:47:22 PM; USWEB33