Bakery Bags - Window Front, 4 34 x 2 12 x 9 12", Kraft

Pack your special cookies or custom coffees in these tab-lock bakery bags.
  • Square window for easy viewing of contents.
  • Laminated poly liner keeps contents fresh.
  • Metal tabs allow easy opening and a secure closure.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
COLOR HOLDS QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
S-9672 3/41/21/2" Kraft 1 lb. 250 $56 $54 $52  Sub: S-26657 
DIMENSIONS:
  • Window: 3 x 3"
BASIS WEIGHT:
  • 50 lb
FEATURES:
  • Glued at the bottom.
APPEARANCE: 
  • Metal tabs are attached to the front of the bag.
USAGE: 
  • Not grease proof. 
    • Products that are greasy or oily may leave a visible stain.
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
08/29/2026 11:35:41 AM; USWEB13