Gift Boxes - 4 x 4 x 4", Kraft Pinstripe

CHIPBOARD

Quick and easy gift packaging. Perfect for gifts, dishware and retail products.
  • Simple one piece fold-and-tuck construction.
  • Kraft chipboard exterior and kraft interior.
  • FDA/USDA compliant for use with food.
  • Ships flat to save on freight and storage space.
  • 100% recycled content.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-9601 444" Cup 100 $23/case any qty.  ADD
THICKNESS:
  • .022 caliper stock
APPEARANCE: 
  • Smooth pinstripe exterior
DIMENSIONS:
  • Outside dimensions are listed in the chart.
CAPACITY: 
  • Not tested for weight capacity.
RECYCLING:
  • Recyclable
SPECIFICATIONS:
  • Acid Free: Black, White and Red
  • Not Acid Free: Kraft
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 07:13:25 AM; USWEB30